!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ST5010 CARPAL TUNNEL GLOVES, S, 7, YELLOW, ELASTIC CUFF, LEATHER, VEP PAD,

ST5010 CARPAL TUNNEL GLOVES, S, 7, YELLOW, ELASTIC CUFF, LEATHER, VEP PAD,

IMPACTO

ST5010 CARPAL TUNNEL GLOVES, S, 7, YELLOW, ELASTIC CUFF, LEATHER, VEP PAD, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ST5010 CARPAL TUNNEL GLOVES, S, 7, YELLOW, ELASTIC CUFF, LEATHER, VEP PAD,

ST5010 CARPAL TUNNEL GLOVES, S, 7, YELLOW, ELASTIC CUFF, LEATHER, VEP PAD,

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.80 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMOST5010S
  • Mfr. Model # ST501020
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These yellow carpal tunnel gloves are size small. They are full-finger, have an elastic cuff. They feature full-finger style for optimum hand, protection, are made of durable saddle leather, elastic gathered at the wrist with drive.

Technical Specs

  • ItemCarpal Tunnel Gloves
  • Sold AsPair
  • StandardsEN 420, CE
  • Glove FeaturesFull finger style for optimum hand, protection, Made of durable saddle leather, Elastic gathered at the wrist with driver style cuff, Reinforced stitching ensures durability, Patented channel over the carpal tunnel to reduce pressure
  • Palm MaterialLeather, VEP
  • Size- AlphaS
  • Palm ColourYellow
  • ColourYellow
  • Finger Coverage Full Finger
  • Leather Coverage Style Full Leather
  • Cuff Style Elastic
  • Glove Back Material Leather
  • Series ST5010
  • Size- Numeric 7
  • Pairs per Package 12
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list