!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUEAK REDUCTION TAPE, 5430, 1 IN X 5 YARD, CONTINUOUS ROLL, CLEAR

SQUEAK REDUCTION TAPE, 5430, 1 IN X 5 YARD, CONTINUOUS ROLL, CLEAR

3M

SQUEAK REDUCTION TAPE, 5430, 1 IN X 5 YARD, CONTINUOUS ROLL, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUEAK REDUCTION TAPE, 5430, 1 IN X 5 YARD, CONTINUOUS ROLL, CLEAR

SQUEAK REDUCTION TAPE, 5430, 1 IN X 5 YARD, CONTINUOUS ROLL, CLEAR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $193.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D195
  • Mfr. Model # 5430
  • UNSPSC # 31201522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This one-pack of 5430 squeak reduction tape is clear and comes in a continuous roll. It is designed for use in industries like automotive and meets the standards for ASTM D3330, ASTM D3652, and ASTM D3759. This squeak reduction tape is for use both indoors and outdoors, has a tensile strength of 40 lb/in with a temperature range of -30 Degrees to 225 Degrees F, and a thickness of 7 mil.

Technical Specs

  • ItemSqueak Reduction Tape
  • Imperial Tape Length5 yd
  • Metric Tape Length4.6 m
  • Tape Brand3M(TM)
  • EnvironmentIndoor, Outdoor
  • Maximum Tape Performance Temperature225 Degrees F
  • Product FormContinuous Roll
  • Surface CompatibilityABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Tape Backing MaterialPolyethylene Film
  • Specifications MetASTM
  • Tape Backing ConstructionFilm
  • Tape Tensile Strength40 lb/in
  • Tape AdhesiveAcrylic
  • Tape ShapeContinuous Roll
  • Tape Thickness 7 mil
  • Imperial Tape Width 1 in
  • Metric Tape Width 25.4 mm
  • Common Industry Automotive
  • Minimum Tape Performance Temperature -30 Degrees F
  • Tape Adhesive Format Single-Sided
  • Series 5430
  • Tape Adhesive Material Acrylic
  • Adhesion to Steel 75 oz/in
  • Standards ASTM D3330, ASTM D3652, ASTM D3759
  • Tape Colour Clear
  • Brand and Series 3M 5430
  • Tape Adhesive Strength 75 oz/in
  • Tape Elongation 175%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list