TRASH CAN TOP, SQUARE, FOR 35 GAL/50 GALLON CONTAINER CAPACITY, 20½ IN, 6½ IN OVERALL H
TRASH CAN TOP, SQUARE, FOR 35 GAL/50 GALLON CONTAINER CAPACITY, 20½ IN, 6½ IN OVERALL H
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This grey recycling container top has a snap on connection. This recycling container top meets the standards for CA65.
Technical Specs
- ItemRecycling Container Top
- Lid ShapeSquare
- Number of Openings1
- Height6 1/2 in
- Specific Container MaterialPlastic
- Product TypeRecycling Container Top
- Top Type Drop
- Lid Connection Snap On
- Colour Grey
- Depth 20 1/2 in
- Standards CA65
- Width 20 1/2 in
- Country of Origin China
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.68
/ each
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$187.66
/ each
Related Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$118.51
/ each
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$118.51
/ each
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.81
/ each
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.71
/ each