SQUARE SWING TOP BEIGE
SQUARE SWING TOP BEIGE
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
TRASH CAN TOP, SQUARE, FOR 23 GALLON CONTAINER CAPACITY, 16¼ IN, 16¼ IN OVERALL W, DROP
Technical Specs
- ItemTrash Can Top
- For Cntnr Cap23 gal
- Lid ConnectionSnap On
- ColourTan
- Width/Diameter16 1/4 in
- Material GroupingPlastic
- For Use With Trash Can Grainger Item Number4PGR8, 4PGR9, 4PGT1, 4PGT2, 4PGT3
- StandardsCA65
- Top Type Drop
- Lid Shape Square
- Number of Openings 1
- Height 5 in
- Depth 16 1/4 in
- Specific Container Material Plastic
- For Use With Trash Can Mfr. Model Number 4PGR8, 4PGR9, 4PGT1, 4PGT2, 4PGT3
- Country of Origin China
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.08
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.26
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.92
/ EACH
Related Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.23
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$64.40
/ EACH