!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECESSED SQUARE SOCKET PLUG, MBSPT, CLASS 125, PIPE SIZE 1¼ IN, BRASS, 299 PSI

RECESSED SQUARE SOCKET PLUG, MBSPT, CLASS 125, PIPE SIZE 1¼ IN, BRASS, 299 PSI

USA SEALING

RECESSED SQUARE SOCKET PLUG, MBSPT, CLASS 125, PIPE SIZE 1¼ IN, BRASS, 299 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED SQUARE SOCKET PLUG, MBSPT, CLASS 125, PIPE SIZE 1¼ IN, BRASS, 299 PSI

RECESSED SQUARE SOCKET PLUG, MBSPT, CLASS 125, PIPE SIZE 1¼ IN, BRASS, 299 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF10568
  • Mfr. Model # ZUSA-PF-10568
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.149 lbs

Product Details

This ANSI/ASME/ASTM/NSF-certified, class 125, 1 1/4-inch, recessed square socket plug has an MBSPT connection type. It is used in general-purpose pipe connection applications. This product's working temperature is -20 Degrees F to 150 Degrees F. Its maximum operating pressure is 299 PSI and is made of brass for good corrosion resistance.

Technical Specs

  • ItemSquare Socket Plug
  • Low Lead Compliance LevelCertified
  • Nominal Pipe Size1 1/4 in
  • ClassClass 125
  • Overall Length11/16 in
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • MagneticNot Magnetic
  • Basic Fitting ShapePlug
  • Low Lead Certified Standard NSF 61, NSF 372
  • Specific Fitting Shape Recessed Square Plug
  • Pipe Fitting Material Brass
  • Fitting Connection Type Male BSPT
  • Temp. Range -20 Degrees to 150 Degrees F
  • Includes Seal Seal Not Included
  • Standards NSF/ANSI 61, NSF/ANSI 372, ANSI/ASME B16.15, ASTM B584, BS21
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list