!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE SQUARE SCREWDRIVER, #1 TIP SIZE, 7 1/2 IN OVERALL L, 4 IN SHANK L

GENERAL PURPOSE SQUARE SCREWDRIVER, #1 TIP SIZE, 7 1/2 IN OVERALL L, 4 IN SHANK L

WESTWARD

GENERAL PURPOSE SQUARE SCREWDRIVER, #1 TIP SIZE, 7 1/2 IN OVERALL L, 4 IN SHANK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE SQUARE SCREWDRIVER, #1 TIP SIZE, 7 1/2 IN OVERALL L, 4 IN SHANK L

GENERAL PURPOSE SQUARE SCREWDRIVER, #1 TIP SIZE, 7 1/2 IN OVERALL L, 4 IN SHANK L

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP401K96
  • Mfr. Model # 401K96
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 322
  • Shipping Weight 0.15 lbs

Product Details

This screwdriver has a length of 7½ inches and is not insulated, plus it has a plastic handle. It meets the standards for ASME B107.600. In addition, it is not corrosion-resistant, has a chrome finish, plus it is black oxide finish, is not non-sparking, is not non-magnetic, and is not tether ready with a fluted grip.

Technical Specs

  • ItemScrewdriver
  • Grip StyleFluted
  • Shank Length4 in
  • Tip StyleSquare Recess
  • ESD SafeNot ESD Safe
  • Handle MaterialPlastic
  • Magnetized TipNot Magnetized Tip
  • Non-SparkingNot Non-Sparking
  • Shank CoatingChrome
  • Shank MaterialAlloy Steel
  • StandardsASME B107.600
  • Tip FinishBlack Oxide
  • Overall Length 7 1/2 in
  • Screwdriver Style General Purpose Square
  • Tip Size #1
  • Corrosion Resistant Not Corrosion-Resistant
  • For Fastener Size #1
  • Insulated Not Insulated
  • Non-Magnetic Not Non-Magnetic
  • Replaceable Shank Not Replaceable Shank
  • Shank Finish Chrome
  • Shank Shape Round
  • Tether Ready Not Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list