!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE HEAD PLUG (SOLID), MNPT, CLASS 125, PIPE SIZE 1 IN, BRASS

SQUARE HEAD PLUG (SOLID), MNPT, CLASS 125, PIPE SIZE 1 IN, BRASS

USA SEALING

SQUARE HEAD PLUG (SOLID), MNPT, CLASS 125, PIPE SIZE 1 IN, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE HEAD PLUG (SOLID), MNPT, CLASS 125, PIPE SIZE 1 IN, BRASS

SQUARE HEAD PLUG (SOLID), MNPT, CLASS 125, PIPE SIZE 1 IN, BRASS

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF10579
  • Mfr. Model # ZUSA-PF-10579
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.164 lbs

Product Details

This ANSI/ASME/ASTM/NSF-certified, class 125, one-inch, square head plug (solid) has an MNPT connection type. It is used in general-purpose pipe connection applications. This product's working temperature ranges between -20 Degrees F and 150 Degrees F. Its maximum operating pressure is 299 PSI and is made of brass for good corrosion resistance.

Technical Specs

  • ItemSquare Head Plug
  • Low Lead Compliance LevelCertified
  • Nominal Pipe Size1 in
  • ClassClass 125
  • Overall Length1 3/16 in
  • Plug ConstructionSolid
  • Includes SealSeal Not Included
  • StandardsNSF/ANSI 61, NSF/ANSI 372, ANSI/ASME B16.15, ASTM B584, ANSI/ASME B1.20.1
  • Low Lead Certified Standard NSF 61, NSF 372
  • Specific Fitting Shape Square Head Plug
  • Pipe Fitting Material Brass
  • Fitting Connection Type MNPT
  • Temp. Range -20 Degrees to 150 Degrees F
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Magnetic Not Magnetic
  • Basic Fitting Shape Plug
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list