!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE LINK CROSS CHAIN, EASY TO CARRY/EASY TO STORE PAIL, 4 TENSION CAMS, 13 LINKS, PLASTIC

SQUARE LINK CROSS CHAIN, EASY TO CARRY/EASY TO STORE PAIL, 4 TENSION CAMS, 13 LINKS, PLASTIC

GRIP-LINK

SQUARE LINK CROSS CHAIN, EASY TO CARRY/EASY TO STORE PAIL, 4 TENSION CAMS, 13 LINKS, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE LINK CROSS CHAIN, EASY TO CARRY/EASY TO STORE PAIL, 4 TENSION CAMS, 13 LINKS, PLASTIC

SQUARE LINK CROSS CHAIN, EASY TO CARRY/EASY TO STORE PAIL, 4 TENSION CAMS, 13 LINKS, PLASTIC

GRIP-LINK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN15410-101KIT
  • Mfr. Model # 15410-101KIT
  • UNSPSC # 25172116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

This square link cross chain comes in an easy-to-carry, easy-to-store plastic pail and is equipped with four tensioning cams for quick tightening and 13 cross-chain links. The tire chains are sold in sets and have a T-wrench for tightening.

Technical Specs

  • ItemTire Chain Repair Kit
  • Chain Link StyleSquare Link
  • IncludesSquare Link Cross Chain with Two End Hooks, Two Lap Links
  • Material Carbon Steel
  • Finish Plated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list