SQUARE END MILL, BRIGHT/UNCOATED, NON-CENTRE CUTTING, 4 FLUTES, 10.5MM MILLING DIA
SQUARE END MILL, BRIGHT/UNCOATED, NON-CENTRE CUTTING, 4 FLUTES, 10.5MM MILLING DIA
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It has a single end, with a Weldon 9.52 mm diameter shank. This square end mill is designed for use with steel and is for finishing and non-centre cutting. It also has right hand cutting direction, along with four flutes and 68.20 mm length.
Technical Specs
Item Square End Mill
Finish - Machining Bright (Uncoated)
Milling Dia. 10.50 mm
Length of Cut 25.40 mm
Shank Dia. 9.52 mm
Number of Flutes 4
Drilling Tool Configuration Individual
List Number 581
End Mill Style Square
Material Grade - Machining General Purpose
Primary Material Application ISO Code P
Material - Machining Cobalt
Shank Type - Machining Weldon Flat
Measurement System Metric
Overall Length 68.20 mm
Helix Angle 30 Degrees
Cutting Direction Right Hand
Miniature End Mill No
End Mill Application Finishing
Single End/Double End Single End
Primary Material Application Steel
End Mill Cutting Type Non-Centre Cutting