SPRING RETURN HOSE REEL: 33 FT (⅜ IN I.D.), ⅜ IN MNPT X ¼ IN MNPT, 300 PSI MAX OP PRESSURE
SPRING RETURN HOSE REEL: 33 FT (⅜ IN I.D.), ⅜ IN MNPT X ¼ IN MNPT, 300 PSI MAX OP PRESSURE
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Hose Reel, Low Pressure (Air/Water), Spring Return Drive Type, Reel Inlet 3/8 In. (F)NPT, Hose Inside Dia. 3/8 In., Hose Length 35 ft., Hose Ends 3/8 In. (M)NPT, Max. Pressure (PSI) 300, Max. Temp. (F) 210, Coated Finish, Permanently Lubricated Bearings, Vibrationproof, Self Locking Latch, Buna N Seal Type, Copper Swivel Material, Floor, Wall, Ceiling, Bench and Truck Mounting, Height 17 In., Length 17-3/4 In., Width 7 In., Hose Material Rubber, Hose Included Y
Technical Specs
- ItemSpring Return Hose Reel
- Maximum Operating Pressure300 psi
- Drive TypeSpring Return
- Includes HoseHose Included
- Hose Length35 ft
- Mounting LocationCeiling, Floor, Wall
- Overall Height17 in
- Overall Width7 in
- For Dual HoseNot For Dual Hose
- Hose Cover MaterialRubber
- Hose Fitting A MaterialBrass
- Hose Fitting A TypeNPT
- Hose Fitting B Size1/4 in
- Hose Outside Dia.11/16 in
- Hose Tube MaterialRubber
- Number of Guide ArmsSingle Arm
- Reel ColourGreen
- Swivel Inlet TypeNPT
- Swivel Outlet Thread Size3/8 in
- Swivel Inlet GenderFemale
- Reel Width7 45/64 in
- Weight26.6 lb
- Bearing ConstructionPermanently Lubricated
- Fasteners IncludedFasteners Not Included
- Includes Hose StopHose Stop Included
- Minimum Operating Temperature-4 Degrees F
- Mount Base Width5 45/64 in
- Mounting Hole Center to Center Height5 in
- Reel Diameter16 3/16 in
- Hose End Configuration3/8 in MNPT x 1/4 in MNPT
- Hose Reel Primary Application Air, Water
- Hose Capacity 33 ft (3/8 in ID)
- Enclosed Not Enclosed
- Hose Inside Dia. 3/8 in
- Reel Material Steel
- Speed Limited Retraction No Speed Limited Retraction
- Overall Length 17 3/4 in
- Corrosion-Resistant Corrosion-Resistant
- Hose Colour Black
- Hose Fitting A Gender Male
- Hose Fitting A Size 3/8 in
- Hose Fitting B Gender Male
- Hose Fitting B Type NPT
- Hose Reel Type Wall Mount Hose Reel
- Base Motion Type Stationary
- Number of Mount Holes 4
- Swivel Material Brass
- Swivel Outlet Gender Female
- Swivel Outlet Type NPT
- Swivel Inlet Thread Size 3/8 in
- Reel Finish Powder Coated
- Latch Type Locking
- Maximum Operating Temperature 140 Degrees F
- Spiral Hose Guard No Spiral Hose Guard
- Includes Leader Hose Leader Hose Not Included
- Mount Base Height 6 in
- Mounting Hole Center to Center Width 4 in
- Mount Hole Diameter 1/2 in
- Includes Hose
- Country of Origin China
(subject to change)
Alternate Products
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$947.41
/ EACH
Related Products
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.52
/ EACH
-
REELCRAFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$115.07
/ EACH