STEP STOOL, 1.6 FT OVERALL H, 450 LB LOAD CAPACITY, 2 STEPS, STEEL, 1.6 FT STANDING H
STEP STOOL, 1.6 FT OVERALL H, 450 LB LOAD CAPACITY, 2 STEPS, STEEL, 1.6 FT STANDING H
BALLYMORE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This step stool measures 2 feet height x 19 inch depth and is grey with a powder-coated finish/coating. It includes swivel and it is made out of steel. In addition, it has a 450-pound load capacity and weighs 28 pounds. This step stool meets the standards for ANSI and CCOHS.
Technical Specs
Item Step Stool
Load Capacity - Maximum 450 lb
Overall Height 2 ft
Locking Mechanism Spring-Loaded Casters
Tread Type Perforated
Assembly Unassembled
Reach Height - Maximum 8 ft
Step Width 24 in
Product Type Rolling Step Stool
Overall Depth 19 in
Base Spread 24 in
Casters Included (4) Swivel
Folding Not Foldable
Standards ANSI, CCOHS Compliant
Colour Grey
Number of Steps 2
Weight 28 lb
Material Steel
Standing Height - Maximum 2 ft
Shape Rectangle
Base Width 30 in
Includes Handrails Handrails Not Included
Top Step Depth 10 in
Step Depth 7 in
Components Included Swivel
Caster Diameter 2 in
Finish Powder Coated
Country of Origin China
(subject to change)