!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRING LIFT KIT FOR BASKET TRUCKS, G24-WWX-SLN, 50 IN X 30 IN X⅝ IN, WHITE

SPRING LIFT KIT FOR BASKET TRUCKS, G24-WWX-SLN, 50 IN X 30 IN X⅝ IN, WHITE

APPROVED VENDOR

SPRING LIFT KIT FOR BASKET TRUCKS, G24-WWX-SLN, 50 IN X 30 IN X⅝ IN, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING LIFT KIT FOR BASKET TRUCKS, G24-WWX-SLN, 50 IN X 30 IN X⅝ IN, WHITE

SPRING LIFT KIT FOR BASKET TRUCKS, G24-WWX-SLN, 50 IN X 30 IN X⅝ IN, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $567.74 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2ENC6
  • Mfr. Model # G24-WWX-SLN
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.97 lbs

Product Details

This spring lift kit for basket trucks measures 30 inch width x 5/8 inch height x 50 inch length, and is white. It includes hardware, platform and springs and is made out of steel wire platform with vinyl cover. In addition, it has a 150-pound load capacity. This spring lift kit for basket trucks is for use with 2ENA9, 2ENC1, 2ENC2, 2ENC3.

Technical Specs

  • ItemSpring Lift Kit for Basket Trucks
  • Overall Width30 in
  • ColourWhite
  • For Bushel Size24 bu
  • For Use With2ENA9, 2ENC1, 2ENC2, 2ENC3
  • Load Capacity150 lb
  • Platform Base MaterialSteel Wire
  • Overall Length 50 in
  • Overall Height 5/8 in
  • Attachment Clip Opening Width 3/4 in
  • For Truck Type Basket Truck
  • Includes Hardware, Platform and Springs
  • Material Steel Wire Platform with Vinyl Cover
  • Platform Cover Material Vinyl
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list