SPRING CLAMP, NON MARRING JAW TIP, RUBBER, 3 IN MAX JAW OPENING, 3 IN THROAT D, RESIN
SPRING CLAMP, NON MARRING JAW TIP, RUBBER, 3 IN MAX JAW OPENING, 3 IN THROAT D, RESIN
IRWIN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spring clamp has a length of 8¾ inches and is insulated. The handle has a anti-slip style/type.
Technical Specs
- ItemSpring Clamp
- InsulatedInsulated
- Jaw Tip StyleNon-Marring
- Jaw Opening - Maximum3 in
- Overall Length8 3/4 in
- Handle StyleAnti-Slip
- Ratcheting Not Ratcheting
- Reflectivity Non-Reflective
- Jaw Tip Material Rubber
- Throat Depth 3 in
- Jaw Material1 Resin
- Country of Origin China
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.30
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.22
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.31
/ EACH