SPRING CLAMP, NON MARRING JAW TIP, RUBBER, 2 IN MAX JAW OPENING, 2 IN THROAT D, RESIN
SPRING CLAMP, NON MARRING JAW TIP, RUBBER, 2 IN MAX JAW OPENING, 2 IN THROAT D, RESIN
IRWIN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This spring clamp has a length of 5¼ inches and is insulated. The plastic resin handle has a anti-slip style/type. It features holds odd-shaped workpieces, non-marring pads protect workpiece.
Technical Specs
Item Spring Clamp
Insulated Insulated
Jaw Tip Style Non-Marring
Jaw Opening - Maximum 2 in
Overall Length 5 1/4 in
Handle Style Anti-Slip
Handle Material Plastic Resin
Ratcheting Not Ratcheting
Reflectivity Non-Reflective
Jaw Tip Material Rubber
Throat Depth 2 in
Jaw Material1 Resin
Features Holds Odd-Shaped Workpieces, Non-Marring Pads Protect Workpiece
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.65
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.30
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.07
/ EACH