!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRING CLAMP, NEEDLE-NOSE/NON MARRING/SOFT JAW TIP, PLASTIC, 2 IN MAX JAW OPENING, POLYAMIDE

SPRING CLAMP, NEEDLE-NOSE/NON MARRING/SOFT JAW TIP, PLASTIC, 2 IN MAX JAW OPENING, POLYAMIDE

BESSEY

SPRING CLAMP, NEEDLE-NOSE/NON MARRING/SOFT JAW TIP, PLASTIC, 2 IN MAX JAW OPENING, POLYAMIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING CLAMP, NEEDLE-NOSE/NON MARRING/SOFT JAW TIP, PLASTIC, 2 IN MAX JAW OPENING, POLYAMIDE

SPRING CLAMP, NEEDLE-NOSE/NON MARRING/SOFT JAW TIP, PLASTIC, 2 IN MAX JAW OPENING, POLYAMIDE

BESSEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.74 / EACH

EHC: EHC :
Min Qty 12 = $80.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BESXCL2
  • Mfr. Model # XCL2
  • UNSPSC # 31162902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This spring clamp has a length of 4¼ inches and is not insulated. The handle has an ergonomic style/type.

Technical Specs

  • ItemSpring Clamp
  • InsulatedNot Insulated
  • Jaw Tip StyleNeedle-Nose, Non-Marring, Soft
  • Jaw Opening - Maximum2 in
  • Overall Length4 1/4 in
  • Handle StyleErgonomic
  • Ratcheting Not Ratcheting
  • Reflectivity Non-Reflective
  • Jaw Tip Material Plastic
  • Throat Depth 2 in
  • Jaw Material1 Polyamide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list