!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSECT REPELLENT/PUMP SPRAY, MEETS PMRA, READY TO USE, 30% DEET W ALOE VERA, 100 ML

INSECT REPELLENT/PUMP SPRAY, MEETS PMRA, READY TO USE, 30% DEET W ALOE VERA, 100 ML

SKEETSAFE

INSECT REPELLENT/PUMP SPRAY, MEETS PMRA, READY TO USE, 30% DEET W ALOE VERA, 100 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSECT REPELLENT/PUMP SPRAY, MEETS PMRA, READY TO USE, 30% DEET W ALOE VERA, 100 ML

INSECT REPELLENT/PUMP SPRAY, MEETS PMRA, READY TO USE, 30% DEET W ALOE VERA, 100 ML

SKEETSAFE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.88 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN18120
  • Mfr. Model # 18120
  • UNSPSC # 10190000
  • CATALOGUE PAGE # 567
  • Shipping Weight 0.24 lbs

Product Details

This insect repellent with 30% DEET effectively keeps bugs away. Its convenient 100 ml size features a non-aerosol pump spray and is ready to use. It contains aloe vera, which is gentle on the skin. This repellent meets Health Canada's Pest Management Regulatory Agency (PMRA) standards.

Technical Specs

  • ItemInsect Repellent
  • Active IngredientsDEET
  • DEET Concentration30.00%
  • Container TypeBottle
  • Insect GroupFlying
  • StandardsPMRA
  • Targeted Insects Biting Midges, Black Flies, Chiggers, Deer Flies, Mosquitoes, Stable Flies, Ticks
  • Indoor/Outdoor Use Outdoor
  • Container Size 100 mL
  • Form Liquid Spray
  • Dilution Ratio Ready to Use
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list