!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT,GRAY,14 OZ.

SPRAY PAINT,GRAY,14 OZ.

SPRAYON

SPRAY PAINT,GRAY,14 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT,GRAY,14 OZ.

SPRAY PAINT,GRAY,14 OZ.

SPRAYON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.71 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYSC0740000
  • Mfr. Model # SC0740000
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.193 lbs

Technical Specs

  • ItemSpray Paint
  • Maximum Wet Film Thickness2.5 mil
  • Colour FamilyGrays
  • SheenLow-Gloss
  • ColourGray
  • Coverage Area22 sq ft
  • Dry Time10 to 15 min.
  • Sub BrandSprayon
  • Dry Time Tack Free1 hr.
  • Features92% Pure Zinc Dust
  • Maximum Temperature Resistance600 Degrees F
  • Resistance PropertiesRust-Resistant
  • Shelf Life3 yr
  • VOC Content0.48%
  • Opacity 100 %
  • Coating Application Galvanizing Primer
  • Compatible Surface Material Iron, Steel
  • Resin Type Epoxy
  • Container Size 14 oz
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Container Type Aerosol Can
  • Dry Time to Recoat 36 hr
  • Flammability Flammable
  • Net Weight 14 oz.
  • Series Number WL740
  • Standards MIL-P-26915D
  • VOC Content Weight Percentage 48.5 %
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list