!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT,FLUORESCENT PINK,17OZ

SPRAY PAINT,FLUORESCENT PINK,17OZ

KRYLON INDUSTRIAL

SPRAY PAINT,FLUORESCENT PINK,17OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT,FLUORESCENT PINK,17OZ

SPRAY PAINT,FLUORESCENT PINK,17OZ

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.24 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYA03612004
  • Mfr. Model # A03612004
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.36 lbs

Technical Specs

  • ItemMarking Paint
  • Product TypeMarking Paint
  • Colour FamilyPinks
  • Surface MaterialAsphalt, Brick, Concrete, Grass
  • FormulationModified Alkyd
  • Container Size20 oz
  • Compatible EquipmentStriping and Marking Machines
  • Application MethodSpray
  • Dry TimeGreater Than 10 min
  • Exposure ConditionsExterior
  • FeaturesConvenient Spray-Through Cap, Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces, Universal, Non-Clogging Spray Tip
  • Line Striping AerosolYes
  • Minimum Application Temperature70 Degrees F
  • Paint CollectionTemporary Marking Paint
  • Resin MaterialVT Alkyd
  • StandardsCalifornia Prop. 65, MIR Compliant, SARA 313
  • UV ResistantYes
  • VOC Content284 g/L
  • Permanence Temporary
  • Paint Base Type Water
  • Paint Dispensing Style Inverted
  • Application General Purpose
  • Colour Fluorescent Pink
  • Coverage Area 664 Linear ft/1 in Stripe
  • Compatible with Manufacturer Part Number K07095, K07096
  • Container Type Can
  • Dry Time Tack Free 10 min
  • Fade Resistant Yes
  • Flammability Flammable
  • Maximum Application Temperature 80 Degrees F
  • Paint and Primer Application Method Spray
  • Paint Colour Family Pinks
  • Resistance Properties Weather Resistant
  • Use Location Exterior
  • VOC Compliant Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list