!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, BLACK, 10 OZ, SOLVENT BASE/ALKYD ENAMEL

SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, BLACK, 10 OZ, SOLVENT BASE/ALKYD ENAMEL

KRYLON INDUSTRIAL

SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, BLACK, 10 OZ, SOLVENT BASE/ALKYD ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, BLACK, 10 OZ, SOLVENT BASE/ALKYD ENAMEL

SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, BLACK, 10 OZ, SOLVENT BASE/ALKYD ENAMEL

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYA04402007
  • Mfr. Model # A04402007
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.922 lbs

Product Details

This general-purpose spray paint in black covers masonry, metal, plaster, plastic, and wooden surfaces. The solvent-based paint has an alkyd enamel resin and leaves a gloss finish. This 10-ounce can is dry to the touch in 30 minutes, dries tack-free in two hours, is ready for recoating before one hour or after five days, and covers 20 to 25 feet of surface area. It works best on surfaces with an application temperature of 21.11C.

Technical Specs

  • ItemSpray Paint
  • Resin TypeAlkyd Enamel
  • Base TypeSolvent
  • Dry Time Tack Free2 hr.
  • Colour Family Blacks
  • Colour Black
  • Dry Time 30 min.
  • Net Weight 10 oz.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list