!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, APWA SAFETY YELLOW, 17 OZ, SOLVENT BASE/ALKYD

SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, APWA SAFETY YELLOW, 17 OZ, SOLVENT BASE/ALKYD

KRYLON INDUSTRIAL

SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, APWA SAFETY YELLOW, 17 OZ, SOLVENT BASE/ALKYD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, APWA SAFETY YELLOW, 17 OZ, SOLVENT BASE/ALKYD

SPRAY PAINT, GENERAL PURPOSE, GLOSS FINISH, APWA SAFETY YELLOW, 17 OZ, SOLVENT BASE/ALKYD

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.36 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYA03823007
  • Mfr. Model # A03823007
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.387 lbs

Product Details

This general-purpose spray paint in the colour APWA Safety Yellow performs best on asphalt, concrete, dirt, drywall, grass, gravel, metal, plastic, and wood surfaces. The solvent-based paint has an alkyd resin resulting in a gloss finish. The 17-ounce can of spray paint has a rapid drying time of three minutes, can be recoated at any time, and covers 664 linear feet of surface area. It performs best on surfaces with an application temperature of 21.11C.

Technical Specs

  • ItemSpray Paint
  • Resin TypeAlkyd
  • Base TypeSolvent
  • Dry Time Tack Free3 min.
  • Colour Family Yellows
  • Colour APWA Safety Yellow
  • Dry Time 3 min.
  • Net Weight 17 oz.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list