!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MARKING PAINT, INVERTED SPRAY, NON-CLOGGING, APWA RED, 17 OZ, SOLVENT

MARKING PAINT, INVERTED SPRAY, NON-CLOGGING, APWA RED, 17 OZ, SOLVENT

KRYLON INDUSTRIAL

MARKING PAINT, INVERTED SPRAY, NON-CLOGGING, APWA RED, 17 OZ, SOLVENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKING PAINT, INVERTED SPRAY, NON-CLOGGING, APWA RED, 17 OZ, SOLVENT

MARKING PAINT, INVERTED SPRAY, NON-CLOGGING, APWA RED, 17 OZ, SOLVENT

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.92 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYA03611007
  • Mfr. Model # A03611007
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Product Details

Designed for general marking purposes including surveying, construction, excavation, and utilities, this APWA Red, Quik-Mark inverted paint works well with most surfaces including pavement, concrete, asphalt, brick, grass, and athletic fields. This 17-ounce can covers 468 to 664 linear feet, is non-clogging, can be operated upside down at ideal temperatures between 21 to 26 Degrees C. The fast-drying, solvent-based formula produces bold, visible markings on hot and cold surfaces.

Technical Specs

  • ItemMarking Paint
  • Product TypeMarking Paint
  • Colour FamilyReds
  • Surface MaterialConcrete, Grass, Masonry
  • FormulationSolvent
  • Container Size20 oz
  • Compatible EquipmentStriping and Marking Machines
  • Application MethodSpray
  • Container TypeCan
  • Dry Time Tack Free2 min
  • Fade ResistantYes
  • FlammabilityFlammable
  • Maximum Application Temperature80 Degrees F
  • Paint and Primer Application MethodMarking Wand, Spray
  • Paint Colour FamilyReds
  • StandardsMIR Compliant
  • UV ResistantYes
  • VOC Content356 g/L
  • Permanence Semi-Permanent
  • Paint Base Type Solvent
  • Paint Dispensing Style Inverted
  • Application General Purpose
  • Colour APWA Red
  • Coverage Area 468 Linear ft
  • Compatible with Manufacturer Part Number K07095, K07096
  • Chemical Resistant Yes
  • Dry Time 3 min
  • Exposure Conditions Exterior
  • Features Fast Drying, High-Solids Formulation for Bold, Bright, Visible Markings, Penetrates and Adheres to Hot and Cold Surfaces
  • Line Striping Aerosol Yes
  • Minimum Application Temperature 70 Degrees F
  • Paint Collection Temporary Marking Paint
  • Resin Material Solvent Based
  • Use Location Exterior, Interior
  • VOC Compliant Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list