!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY PAINT,ALMOND ,12 OZ.

SPRAY PAINT,ALMOND ,12 OZ.

KRYLON INDUSTRIAL

SPRAY PAINT,ALMOND ,12 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY PAINT,ALMOND ,12 OZ.

SPRAY PAINT,ALMOND ,12 OZ.

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.11 / EACH

EHC: EHC :
Min Qty 6 = $126.66

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK01506A07
  • Mfr. Model # K01506A07
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemSpray Paint
  • Coating ApplicationGeneral Purpose Spray Paint
  • Compatible Surface MaterialMetal, Steel, Wood
  • Finish TextureSmooth
  • ColourAlmond
  • Coverage Area20 sq ft
  • Dry Time12 min.
  • Sub BrandAcryli-Quik
  • Dry Time Tack Free30 min.
  • Heat ResistantYes
  • Maximum Temperature Resistance150 Degrees F
  • Net Weight12 oz.
  • Shelf Life5 yr
  • VOC CompliantYes
  • Opacity 100 %
  • Colour Family Whites
  • Sheen High-Gloss
  • Resin Type Acrylic Lacquer
  • Container Size 16 oz
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Container Type Aerosol Can
  • Dry Time to Recoat 12 min
  • Maximum Application Temperature 85 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Corrosion-Resistant, Gasoline-Resistant, Oil-Resistant
  • Standards VOC Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list