!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY NINE DISINFECTANT CLEANER, 946ML TRIGGER SPRAY BOTTLE, CITRUS, BIODEGRADABLE, FOR VINYL/PLASTIC/MORE, READY-TO-USE

SPRAY NINE DISINFECTANT CLEANER, 946ML TRIGGER SPRAY BOTTLE, CITRUS, BIODEGRADABLE, FOR VINYL/PLASTIC/MORE, READY-TO-USE

SPRAY NINE

SPRAY NINE DISINFECTANT CLEANER, 946ML TRIGGER SPRAY BOTTLE, CITRUS, BIODEGRADABLE, FOR VINYL/PLASTIC/MORE, READY-TO-USE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY NINE DISINFECTANT CLEANER, 946ML TRIGGER SPRAY BOTTLE, CITRUS, BIODEGRADABLE, FOR VINYL/PLASTIC/MORE, READY-TO-USE

SPRAY NINE DISINFECTANT CLEANER, 946ML TRIGGER SPRAY BOTTLE, CITRUS, BIODEGRADABLE, FOR VINYL/PLASTIC/MORE, READY-TO-USE

SPRAY NINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.85 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRGC27946
  • Mfr. Model # C27946
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.48 lbs

Product Details

This Spray Nine series disinfectant cleaner has a citrus fragrance, is ready-to-use, and is biodegradable. It also features cleans, controls mould and mildew, degreases, disinfects against bacteria inch 45 seconds, disinfects against viruses inch 30 seconds. Plus it is designed for use on/with vinyl, plastic, rubber, cloth (except wool), metal, ceramic, porcelain and more. This disinfectant cleaner meets the standards for Health Canada BCS, CFIA, and comes in a trigger spray bottle.

Technical Specs

  • ItemDisinfectant Cleaner
  • Container TypeTrigger Spray Bottle
  • Ready to Use/ConcentratedReady-to-Use
  • FragranceCitrus
  • Surfaces for Use OnVinyl, Plastic, rubber, cloth (except wool), metal, ceramic, porcelain and more.
  • Wet Contact Time1 min or Less
  • Product SeriesSpray Nine
  • Flash PointGreater than 93 Degrees C
  • FeaturesCleans, Controls Mould and Mildew, Degreases, Disinfects Against Bacteria in 45 Seconds, Disinfects Against Viruses in 30 Seconds
  • NSF RatingC1
  • EPA Registration Number6659-3
  • PropertiesStandard
  • Primary Chemical Water-based alkaline cleaner containing proprietary ingredients, surfactants, and disinfectant
  • Container Size 946 mL
  • Recommended Dilution Ready-to-Use
  • Cleaner Form Liquid
  • Standards Health Canada BCS Registered, Safe for use in food prcoessing establishments (CFIA)
  • Targeted Pathogens See Attached TDS
  • VOC Content 0.50%
  • Biodegradable Biodegradable
  • Rinse Required Requires Rinse
  • EPA Registered EPA Registered
  • Net Weight 1.07 kg
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list