!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY MOP KIT, HOOK-AND-LOOP, 18 IN MOP HEAD W, 5 IN MOP HEAD D

SPRAY MOP KIT, HOOK-AND-LOOP, 18 IN MOP HEAD W, 5 IN MOP HEAD D

RUBBERMAID COMMERCIAL PRODUCTS

SPRAY MOP KIT, HOOK-AND-LOOP, 18 IN MOP HEAD W, 5 IN MOP HEAD D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY MOP KIT, HOOK-AND-LOOP, 18 IN MOP HEAD W, 5 IN MOP HEAD D

SPRAY MOP KIT, HOOK-AND-LOOP, 18 IN MOP HEAD W, 5 IN MOP HEAD D

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2FTT6
  • Mfr. Model # FGQ101200000
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

This yellow spray mop kit is made of steel, is microfibre, is not colour coded, has a push in, along with a hook-and-loop. It also is compatible with manufacturer model/part number(s) FGQ40820GR00, FGQ40920BL00. This spray mop kit includes wet pad, frame, and a handle.

Technical Specs

  • ItemSpray Mop Kit
  • Mop Connection TypeHook-and-Loop
  • Handle MaterialSteel
  • Mop Head Depth5 in
  • Mop Head ColourYellow
  • Includes ReservoirReservoir Not Included
  • Compatible Manufacturer Part NumberFGQ40820GR00, FGQ40920BL00
  • Frame Width18 in
  • Colour Coding SystemNot Colour Coded
  • Includes HandleHandle Included
  • Mop StyleFlat
  • Product Type Spray Mop
  • Mop Head Material Microfibre
  • Mop Head Width 18 in
  • Launderable Launderable
  • Handle Colour Yellow
  • Dry Weight 4 oz
  • Frame Depth 5 in
  • Includes Wet Pad, Frame
  • Handle Connection Type Push In
  • Maximum Handle Length 55 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list