!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPRAY MOP KIT, HOOK-AND-LOOP CONNECTION, 18 IN MOP HEAD W, YELLOW

SPRAY MOP KIT, HOOK-AND-LOOP CONNECTION, 18 IN MOP HEAD W, YELLOW

RUBBERMAID

SPRAY MOP KIT, HOOK-AND-LOOP CONNECTION, 18 IN MOP HEAD W, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRAY MOP KIT, HOOK-AND-LOOP CONNECTION, 18 IN MOP HEAD W, YELLOW

SPRAY MOP KIT, HOOK-AND-LOOP CONNECTION, 18 IN MOP HEAD W, YELLOW

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $373.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB1835528
  • Mfr. Model # 1835528
  • UNSPSC # 47131610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.33 lbs

Product Details

This yellow Hygen Pulse series spray mop kit is made of aluminum, is microfibre, and is not colour coded. It also features clean 850 sq ft without refilling, clear window, lightweight and ergonomic, non-slip tip, connect to pulse caddy hose for automatic refills. Plus it is compatible with manufacturer model/part number(s) FGQ41000BL00, FGQ41100BL00, FGQ55000YL00, FGQ56000YL00, FGQ57000YL00, FGQ82000BL00. This spray mop kit includes two microfibre pads, frame, a handle and a reservoir.

Technical Specs

  • ItemSpray Mop Kit
  • Mop Connection TypeHook-and-Loop
  • Handle MaterialAluminum
  • Mop Head Depth3 1/2 in
  • Mop Head ColourYellow
  • Includes ReservoirReservoir Included
  • Dry Weight4 oz
  • Frame Depth3 1/2 in
  • SeriesHygen Pulse
  • Colour Coding SystemNot Colour Coded
  • Frame ColourYellow
  • Maximum Handle Length56 in
  • Product Type Spray Mop
  • Mop Head Material Microfibre
  • Mop Head Width 18 in
  • Launderable Launderable
  • Handle Colour Yellow
  • Reservoir Capacity 21 oz
  • Compatible Manufacturer Part Number FGQ41000BL00, FGQ41100BL00, FGQ55000YL00, FGQ56000YL00, FGQ57000YL00, FGQ82000BL00
  • Frame Width 18 in
  • Includes (2) Microfibre Pads, Frame, Handle
  • Features Clean 850 sq ft Without Refilling, Clear Window, Lightweight and Ergonomic, Non-Slip Tip, Connect to Pulse Caddy Hose for Automatic Refills
  • Includes Handle Handle Included
  • Mop Style Flat
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list