SPRAY ADHESIVE, SUPER 77 SERIES, GENERAL PURPOSE, 16.5 OZ, AEROSOL, CLEAR, MULTI-PURPOSE
SPRAY ADHESIVE, SUPER 77 SERIES, GENERAL PURPOSE, 16.5 OZ, AEROSOL, CLEAR, MULTI-PURPOSE
3M SUPER 77
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 77 spray adhesive is clear and comes in a 16.5 ounce aerosol can. It meets the standards for California Air Resources Board, LEED, ozone Transport Commission. This spray adhesive features fast-drying, photo-safe, versatile. In addition, it has a working time of 15 seconds. It is not water-resistant.
Technical Specs
Item Spray Adhesive
Container Size 16.5 oz
Product Type Spray Adhesive
Spray Pattern Mist
Features Fast-Drying, Photo-Safe, Versatile
High Tack Yes
Low Odor No
VOC Content Weight 478 g/L
Materials Bonded Cardboard, Fabric, Insulation, Metal, Paper, Plastic, Wood
Primary Applications General Purpose
Adhesive Colour Clear
Container Type Aerosol Can
Series Super 77
Working Time 15 sec
Heat Resistant No
Interior/Exterior Interior
Standards California Air Resources Board, LEED, Ozone Transport Commission
Water Resistance Not Water-Resistant
Pressure Sensitive No
Country of Origin United States
(subject to change)