!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPOT LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, CLEAR, SQUARE, 4½ IN OVERALL H, IP67

SPOT LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, CLEAR, SQUARE, 4½ IN OVERALL H, IP67

MAXXIMA

SPOT LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, CLEAR, SQUARE, 4½ IN OVERALL H, IP67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPOT LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, CLEAR, SQUARE, 4½ IN OVERALL H, IP67

SPOT LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, CLEAR, SQUARE, 4½ IN OVERALL H, IP67

MAXXIMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DE21
  • Mfr. Model # M42361R/Y-A
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Product Details

This vehicle light features red stt on one side and an amber park turn on the other. It is made of polycarbonate, is clear and also has a five-year manufacturer's warranty. This vehicle light has an overall height of 4½ inch, an overall width of 4½ inch, an overall depth of 1 13/16 inch, in addition to a square shape plus a surface/pedestal mounting style/type.

Technical Specs

  • ItemVehicle Light
  • Light TypeStop, Turn, and Tail Combination Light
  • ShapeSquare
  • Overall Width4 1/2 in
  • Current460 mA, 80 mA
  • Mount TypePedestal
  • Installation TypePermanent
  • FeaturesRed STT On One Side and An Amber Park Turn On The Other
  • Lens MaterialPolycarbonate
  • Number of Bulbs27
  • Lighting Technology LED
  • Lens Colour Clear
  • Overall Height 4 1/2 in
  • Overall Depth 1 13/16 in
  • Electrical Connection Blunt Cut Wires
  • Mount Style Surface
  • IP Rating IP67
  • Housing Material Polycarbonate
  • Manufacturer Warranty 5 yr
  • Operating Voltage 12.8V DC
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list