!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
M42364Y/Y, LED, TURN SIGNAL LIGHT, AMBER, SQUARE, 4½ IN OVERALL H, 4½ IN OVERALL W

M42364Y/Y, LED, TURN SIGNAL LIGHT, AMBER, SQUARE, 4½ IN OVERALL H, 4½ IN OVERALL W

MAXXIMA

M42364Y/Y, LED, TURN SIGNAL LIGHT, AMBER, SQUARE, 4½ IN OVERALL H, 4½ IN OVERALL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M42364Y/Y, LED, TURN SIGNAL LIGHT, AMBER, SQUARE, 4½ IN OVERALL H, 4½ IN OVERALL W

M42364Y/Y, LED, TURN SIGNAL LIGHT, AMBER, SQUARE, 4½ IN OVERALL H, 4½ IN OVERALL W

MAXXIMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DE26
  • Mfr. Model # M42364Y/Y
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Product Details

This vehicle light features epoxy sealed electronics. It is made of polycarbonate, is amber and also has a five-year manufacturer's warranty. This vehicle light has an overall height of 4½ inch, an overall width of 4½ inch, an overall depth of 1 13/16 inch, in addition to a square shape plus a surface mounting style/type.

Technical Specs

  • ItemVehicle Light
  • Light TypeTurn Signal Light
  • ShapeSquare
  • Overall Width4 1/2 in
  • Current460 mA
  • Mount StyleSurface
  • IP RatingIP67
  • Housing MaterialPolycarbonate
  • Manufacturer Warranty5 yr
  • Operating Voltage12.8V DC
  • Lighting Technology LED
  • Lens Colour Amber
  • Overall Height 4 1/2 in
  • Overall Depth 1 13/16 in
  • Electrical Connection Wire Leads
  • Installation Type Permanent
  • Features Epoxy Sealed Electronics
  • Lens Material Polycarbonate
  • Number of Bulbs 27
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list