Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
SPLIT RIVET, INCH, SPLIT RIVET, 0.1406 IN SHANK DIA, ⅝ IN OVERALL L, STEEL, BRASS PLATED, 50 PK
SPLIT RIVET, INCH, SPLIT RIVET, 0.1406 IN SHANK DIA, ⅝ IN OVERALL L, STEEL, BRASS PLATED, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This split rivet is made of steel and has a brass plated finish. It has an overall length of 5/8 inch and a 0.1406 inch shank diameter. It has a dome head type and an inch system of measurement.
Technical Specs
Item Split Rivet
Shank Diameter 0.1406 in
Product Type Split Rivet
Material Grade/Class Not Graded
Head Type Dome
Head Height 0.04 in
System of Measurement Inch
Overall Length 5/8 in
Material Steel
Finish Brass Plated
Head Diameter 5/16 in
Body Length 5/8 in
Country of Origin Taiwan
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All