SPLIT RING AND WASHER BAG: SPEAKMAN, FOR USE WITH S-2005 SHOWERHEADS
SPLIT RING AND WASHER BAG: SPEAKMAN, FOR USE WITH S-2005 SHOWERHEADS
SPEAKMAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Speakman split ring includes washer bag group and is for use with S-2005 showerheads. It has a one-year manufacturer's warranty. In addition, it is unfinished, and is made of plastic/rubber.
Technical Specs
Item Split Ring
Finish Unfinished
Includes Washer Bag Group
Includes Check Stop Check Stop Not Included
Includes Handle Handle Not Included
Includes Stem Stem Not Included
Includes Tub Spout Tub Spout Not Included
Ligature Resistant No
Material of Construction Plastic, Rubber
Product Type Split Ring
CEC Compliant Not CEC Compliant
For Use With S-2005 Showerheads
Includes Cartridge Cartridge Not Included
Includes Drain Stopper Drain Stopper Not Included
Includes Plaster Guard No
Includes Trim Plate Trim Plate Not Included
Includes Valve No
Manufacturers Warranty Length 1 yr
Plumbing Brand Speakman