!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLIT LOCK WASHER, FOR SCREW SIZE 5/16 IN, SPLIT LOCK, STEEL, CHROME PLATED, CHROME PLATED, 50 PK

SPLIT LOCK WASHER, FOR SCREW SIZE 5/16 IN, SPLIT LOCK, STEEL, CHROME PLATED, CHROME PLATED, 50 PK

APPROVED VENDOR

SPLIT LOCK WASHER, FOR SCREW SIZE 5/16 IN, SPLIT LOCK, STEEL, CHROME PLATED, CHROME PLATED, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT LOCK WASHER, FOR SCREW SIZE 5/16 IN, SPLIT LOCK, STEEL, CHROME PLATED, CHROME PLATED, 50 PK

SPLIT LOCK WASHER, FOR SCREW SIZE 5/16 IN, SPLIT LOCK, STEEL, CHROME PLATED, CHROME PLATED, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.48 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2FUN4
  • Mfr. Model # MPB1001
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

This split lock washer is made of steel and has a chrome plated finish. Plus, it is chrome. It meets the standards for ASME B18.21.1 dimensional standards. This split lock washer is designed for screws measuring 5/16 inch.

Technical Specs

  • ItemSplit Lock Washer
  • FinishChrome Plated
  • For Screw Size5/16 in
  • Outside Diameter0.583 in
  • Minimum Thickness0.078 in
  • Dimensional StandardsASME B18.21.1
  • Rockwell HardnessC38
  • Thickness Tolerance+/-0.010 in
  • Lock Washer Type Split Lock
  • Material Steel
  • Inside Diameter 0.322 in
  • Maximum Thickness 0.078 in
  • Colour Chrome
  • Material Grade/Class Not Graded
  • System of Measurement Inch
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list