!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLIT LOCK WASHER, FOR #2 SCREW, STAINLESS STEEL, PLAIN FINISH, 0.02 IN MAX THICK, 100 PK

SPLIT LOCK WASHER, FOR #2 SCREW, STAINLESS STEEL, PLAIN FINISH, 0.02 IN MAX THICK, 100 PK

APPROVED VENDOR

SPLIT LOCK WASHER, FOR #2 SCREW, STAINLESS STEEL, PLAIN FINISH, 0.02 IN MAX THICK, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT LOCK WASHER, FOR #2 SCREW, STAINLESS STEEL, PLAIN FINISH, 0.02 IN MAX THICK, 100 PK

SPLIT LOCK WASHER, FOR #2 SCREW, STAINLESS STEEL, PLAIN FINISH, 0.02 IN MAX THICK, 100 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.18 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1NY84
  • Mfr. Model # 1NY84
  • UNSPSC # 31161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This split lock washer is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ASME B18.21.1 dimensional standards. This split lock washer is designed for screws sized #2.

Technical Specs

  • ItemSplit Lock Washer
  • FinishBright (Uncoated)
  • For Screw Size#2
  • Outside Diameter0.172 in
  • Minimum Thickness0.02 in
  • Material Grade/Class18-8
  • System of MeasurementInch
  • Lock Washer Type Split Lock
  • Material Stainless Steel
  • Inside Diameter 0.094 in
  • Maximum Thickness 0.02 in
  • Dimensional Standards ASME B18.21.1
  • Rockwell Hardness C35
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories