!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPLIT JAW CLAMP METER,100A,LCD

SPLIT JAW CLAMP METER,100A,LCD

FLUKE

SPLIT JAW CLAMP METER,100A,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPLIT JAW CLAMP METER,100A,LCD

SPLIT JAW CLAMP METER,100A,LCD

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $652.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETT51000USACAL
  • Mfr. Model # T5-1000 USA CAL
  • UNSPSC # 41113648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Maximum AC Current Measurement100 A
  • Maximum DC Voltage Measurement1,000 V
  • Parameters MeasuredAC Current, AC Voltage, DC Voltage
  • DustproofYes
  • Data LoggingYes
  • Removable ScreenNo
  • Jaw Opening0.5 in
  • Calibration Certificate IncludedYes
  • Basic AC Voltage Accuracy1.5% +/- 2 counts
  • Data HoldYes
  • Display TypeLCD
  • Auto RangingYes
  • Battery AccessYes
  • Calibration Frequency45 to 66 Hz
  • Frequency Measurement Resolution45 Hz
  • Instrument Counts1,000
  • Maximum Resistance Measurement1,000 ohm
  • Minimum Operating Temperature14 Degrees F
  • Overall Width2 in
  • Audible Continuity Yes
  • AC Response Calculation Average
  • Maximum AC Voltage Measurement 1,000 V
  • Current Leakage Testing No
  • Intrinsically Safe No
  • Waterproof Yes
  • Thermal Imaging No
  • Bluetooth Compatible No
  • Jaw Style Split
  • Special Features OpenJaw(TM) design: measure current without breaking the circuit
  • Basic DC Voltage Accuracy 1% +/- 1 count
  • Basic AC Current Accuracy 3% +/- 3 counts
  • Auto Power Off Yes
  • Batteries Included Yes
  • Battery Size AA
  • Digital/Analog Digital
  • Includes Battery, Instruction Manual
  • Manufacturers Warranty Length 1 yr
  • Maximum Storage Temperature 140 Degrees F
  • Overall Height 8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list