!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, STRAIGHT THUMB, SZ 9, BROWN, COWHIDE/DEERSKIN/KEVLAR, PR

WELDING GLOVES, STRAIGHT THUMB, SZ 9, BROWN, COWHIDE/DEERSKIN/KEVLAR, PR

WATSON GLOVES

WELDING GLOVES, STRAIGHT THUMB, SZ 9, BROWN, COWHIDE/DEERSKIN/KEVLAR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, STRAIGHT THUMB, SZ 9, BROWN, COWHIDE/DEERSKIN/KEVLAR, PR

WELDING GLOVES, STRAIGHT THUMB, SZ 9, BROWN, COWHIDE/DEERSKIN/KEVLAR, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.24 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT263AW09
  • Mfr. Model # 263AW-09
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 929
  • Shipping Weight 0.39 lbs

Product Details

Keep your hands protected with this pair of size nine brown welding gloves. They include a straight-style thumb, cowhide leather gauntlet cuff, and the palm is made of split deerskin leather. The gloves are stitched with Kevlar(R) thread for extra durability.

Technical Specs

  • ItemWelding Glove
  • Cuff MaterialLeather
  • Glove CutClute
  • Leather Palm ProcessSplit
  • Reinforcement CoverageReinforced Thumb Crotch
  • Thumb StyleStraight
  • Size- Numeric9
  • Colour Brown
  • Cuff Style Gauntlet
  • Leather Colour Brown
  • Palm Material Deerskin Leather
  • Stitching Material Kevlar(R)
  • Welding Glove Application TIG
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list