!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL RETAINING RING, 0.062 IN THICK, INCH, HEAVY-DUTY 2 TURN, FOR 2 IN BORE DIA

SPIRAL RETAINING RING, 0.062 IN THICK, INCH, HEAVY-DUTY 2 TURN, FOR 2 IN BORE DIA

APPROVED VENDOR

SPIRAL RETAINING RING, 0.062 IN THICK, INCH, HEAVY-DUTY 2 TURN, FOR 2 IN BORE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL RETAINING RING, 0.062 IN THICK, INCH, HEAVY-DUTY 2 TURN, FOR 2 IN BORE DIA

SPIRAL RETAINING RING, 0.062 IN THICK, INCH, HEAVY-DUTY 2 TURN, FOR 2 IN BORE DIA

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5EE67
  • Mfr. Model # WHM-200-S02
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This spiral retaining ring is 0.062 inch thick, is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for RoHS compliant and ANSI material quality.

Technical Specs

  • ItemSpiral Retaining Ring, 0.062 in Thick
  • Location StyleInternal
  • For Bore Diameter2 in
  • Fits Groove Width0.068 in
  • Free Outside Diameter2.142 in
  • FinishBright (Uncoated)
  • Tensile Strength185,000 psi
  • Material Quality StandardsANSI
  • StandardsRoHS Compliant
  • Groove Diameter Tolerance+/-0.005 in
  • System of Measurement Inch
  • Thickness 0.062 in
  • Fits Groove Diameter 2.122 in
  • Fits Groove Depth 0.061 in
  • Material Stainless Steel
  • Material Grade/Class 18-8
  • Ring Type Spiral Retaining Ring
  • Thickness Tolerance +/-0.003 in
  • Groove Width Tolerance +0.004 in/-0.000 in
  • Ring Sub-Type Heavy-Duty 2 Turn
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list