!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL RETAINING RING, INTERNAL, 0.05 IN THICK, INCH, HEAVY-DUTY 2 TURN, 18-8

SPIRAL RETAINING RING, INTERNAL, 0.05 IN THICK, INCH, HEAVY-DUTY 2 TURN, 18-8

APPROVED VENDOR

SPIRAL RETAINING RING, INTERNAL, 0.05 IN THICK, INCH, HEAVY-DUTY 2 TURN, 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL RETAINING RING, INTERNAL, 0.05 IN THICK, INCH, HEAVY-DUTY 2 TURN, 18-8

SPIRAL RETAINING RING, INTERNAL, 0.05 IN THICK, INCH, HEAVY-DUTY 2 TURN, 18-8

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5EE49
  • Mfr. Model # KG-118SJ
  • UNSPSC # 31163202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

This spiral internal retaining ring is 0.05 inch thick, is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for RoHS compliant and ANSI material quality.

Technical Specs

  • ItemSpiral Retaining Ring, Internal, 0.05 in Thick
  • Location StyleInternal
  • For Bore Diameter1 3/16 in
  • Fits Groove Width0.056 in
  • Free Outside Diameter1.271 in
  • FinishBright (Uncoated)
  • Tensile Strength185,000 psi
  • Material Quality StandardsANSI
  • StandardsRoHS Compliant
  • Groove Diameter Tolerance+/-0.004 in
  • System of Measurement Inch
  • Thickness 0.05 in
  • Fits Groove Diameter 1.262 in
  • Fits Groove Depth 0.037 in
  • Material Stainless Steel
  • Material Grade/Class 18-8
  • Ring Type Spiral Retaining Ring
  • Thickness Tolerance +/-0.002 in
  • Groove Width Tolerance +0.004 in/-0.000 in
  • Ring Sub-Type Heavy-Duty 2 Turn
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list