!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL BAND, 2 IN DIAMETER X 1 IN W, ALUMINUM OXIDE, COATED, 80 GRIT, R228

SPIRAL BAND, 2 IN DIAMETER X 1 IN W, ALUMINUM OXIDE, COATED, 80 GRIT, R228

MERIT

SPIRAL BAND, 2 IN DIAMETER X 1 IN W, ALUMINUM OXIDE, COATED, 80 GRIT, R228 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL BAND, 2 IN DIAMETER X 1 IN W, ALUMINUM OXIDE, COATED, 80 GRIT, R228

SPIRAL BAND, 2 IN DIAMETER X 1 IN W, ALUMINUM OXIDE, COATED, 80 GRIT, R228

MERIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.18 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRNM96166
  • Mfr. Model # 8834196166
  • UNSPSC # 31191519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Merit aluminum oxide spiral band is a spiral construction which avoids shadow marks and provides smooth cutting action. Fast cutting and removes the toughest metal and sleeves are easily removed and replaced.

Technical Specs

  • ItemSpiral Band
  • Abrasive MaterialAluminum Oxide
  • Overall Width1 in
  • Backing MaterialCotton
  • Grit80
  • ColourBrown
  • Abrasive Type Coated
  • Overall Diameter 2 in
  • Series R228
  • Backing Weight X
  • Maximum Operating Speed 11,000 RPM
  • Grade Coarse

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list