!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL BAND, 18,000 RPM, GRIT 24, 1 X 1 IN, ALUMINUM OXIDE

SPIRAL BAND, 18,000 RPM, GRIT 24, 1 X 1 IN, ALUMINUM OXIDE

MERIT

SPIRAL BAND, 18,000 RPM, GRIT 24, 1 X 1 IN, ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL BAND, 18,000 RPM, GRIT 24, 1 X 1 IN, ALUMINUM OXIDE

SPIRAL BAND, 18,000 RPM, GRIT 24, 1 X 1 IN, ALUMINUM OXIDE

MERIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.04 / EACH

EHC: EHC :
Min Qty 100 = $204.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRNM96563
  • Mfr. Model # 8834196563
  • UNSPSC # 31191519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This aluminum oxide spiral band is constructed to avoid shadow marks and provide smooth cutting action. The sleeves are easily removed and replaced. It has a grit of 24 and a maximum RPM of 18,000. It measures 1 x 1 inch.

Technical Specs

  • ItemSpiral Band
  • Grit 24

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories