!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SERVICE KIT, SPINDLE NUT SET, BREAKER BAR/RATCHET/TORQUE WRENCH, CHROME VANADIUM

SERVICE KIT, SPINDLE NUT SET, BREAKER BAR/RATCHET/TORQUE WRENCH, CHROME VANADIUM

GEARWRENCH

SERVICE KIT, SPINDLE NUT SET, BREAKER BAR/RATCHET/TORQUE WRENCH, CHROME VANADIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SERVICE KIT, SPINDLE NUT SET, BREAKER BAR/RATCHET/TORQUE WRENCH, CHROME VANADIUM

SERVICE KIT, SPINDLE NUT SET, BREAKER BAR/RATCHET/TORQUE WRENCH, CHROME VANADIUM

GEARWRENCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $200.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HLF9
  • Mfr. Model # 41660D
  • UNSPSC # 25172002
  • CATALOGUE PAGE # 429
  • Shipping Weight 13.5 lbs

Technical Specs

  • ItemService Kit
  • ApplicationRemoval And Installation Of Axle Locknuts With Different Pin Configurations
  • Number of Pieces6
  • Includes1/2 in Drive 4-Lug 4WD Spindle Nut Socket 1/2 to 3/4 Ton Dana 44, 1/2 in Drive 6-Lug 4WD Spindle Nut Socket 3/4 to 1 Ton Dana 44, 4-Lug 4WD Spindle Nut Socket, 4-Lug Socket with Extension, 4WD Spindle Puller, Blow Mold Case, Toyota Lock Nut Tool
  • Number of Sockets Included3
  • Vehicle Model1/2-Ton Trucks, 4Runner, 4WD 3/4- and 1-Ton Trucks, Blazer/Jimmy, Bronco, Bronco II, Dodge 1/2-Ton Trucks, Explorer, F-250 and F-350 Truck, F-series, Ford Super Duty trucks, Ranger, T100, Tacoma
  • Tool Type Spindle Nut Set
  • Vehicle Make/Model/Year Tacoma: T100: 4Runner: Ranger: Bronco II: Explorer: F-series: Bronco: Blazer/Jimmy: 1/2-Ton Trucks: Dodge 1/2-Ton Trucks: 4WD 3/4- and 1-Ton Trucks: F-250 and F-350 Truck: Ford Super Duty trucks 1959 to 1993
  • Material Chrome Vanadium
  • For Use With Breaker Bar, Ratchet, Torque Wrench
  • Vehicle Make Ford, GMC, Jeep, Toyota
  • Vehicle Model Year 1959 to 1993

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list