!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 4 DRUMS, 66 GALLON CAPACITY, YELLOW

ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 4 DRUMS, 66 GALLON CAPACITY, YELLOW

ENPAC

ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 4 DRUMS, 66 GALLON CAPACITY, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 4 DRUMS, 66 GALLON CAPACITY, YELLOW

ROLLTOP DRUM SPILL CONTAINMENT SYSTEM, FOR 4 DRUMS, 66 GALLON CAPACITY, YELLOW

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,417.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC4064YE
  • Mfr. Model # 4064-YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 310.0 lbs

Product Details

Four-drum hardcover and Spillpallet(TM) system, 251 liter sump capacity, 6,000 pounds load bearing capacity, 65 inch length, 58 inch width, 69 inch height, colour yellow.

Technical Specs

  • ItemRolltop Drum Spill Containment System
  • For Number of 55 gal. Drums4
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Grate MaterialPolyethylene
  • IncludesLockable Door
  • Includes Overflow BladderNo
  • InlineNo
  • Load Capacity6,000 lb
  • Manufacturer Warranty1 yr
  • Opening TypeRolltop
  • Pallet MaterialPolyethylene
  • Product Weight269 lb
  • Spill Capacity66 gal
  • Sump Connection CapabilityNo
  • Supports SPCC ComplianceYes
  • Usable Width49 in
  • Fluorinated No
  • For Use With Ramp Connection Mfr. Model Number 5039-BK
  • Forklift Pockets 4-Way
  • Grate Connection Compatible Mfr. Model Number 7006-BK
  • Height 69 in
  • Includes Drain No
  • Indoor/Outdoor Use Indoor, Outdoor
  • Length 65 in
  • Low Profile No
  • Modular Type Nonmodular
  • Pallet Colour Yellow
  • Product Type Hardcover Spill Pallet
  • Recycled Content (%) No Recycled Content
  • Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC
  • Supports EPA Compliance 40 CFR 264.175
  • Usable Length 54 in
  • Width 65 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories