DRUM SPILL CONTAINMENT PLATFORM, FOR 4 DRUMS, 60 GAL CAPACITY, 10,000 LB LOAD CAPACITY
DRUM SPILL CONTAINMENT PLATFORM, FOR 4 DRUMS, 60 GAL CAPACITY, 10,000 LB LOAD CAPACITY
EAGLE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This drum spill containment platform is for four drums and has 60-gallon capacity, along with a 10,000-pound load capacity.
Technical Specs
- ItemDrum Spill Containment Platform
- For Number of IBC0
- For Use With Standard ForkYes
- Grate ColourBlack
- Height6 1/2 in
- Includes DrainNo
- Indoor/Outdoor UseIndoor
- Length51 1/2 in
- Low ProfileYes
- Modular TypeModular
- Pallet ColourYellow
- Product TypeSpill Deck
- Recycled Content (%)No Recycled Content
- StandardsEPA 40 CFR 264.175, SPCC
- Supports EPA Compliance40 CFR 264.175
- Width51 1/2 in
- For Number of 55 gal. Drums 4
- For Use With Ramp Connection Mfr. Model Number 1689, 1689B
- Forklift Pockets 4-Way
- Grate Material Polyethylene
- Includes Removable Grating
- Includes Overflow Bladder No
- Inline No
- Load Capacity 10,000 lb
- Manufacturer Warranty 1 yr
- Opening Type No Doors
- Pallet Material Polyethylene
- Product Weight 65 lb
- Spill Capacity 60 gal
- Sump Connection Capability Yes
- Supports SPCC Compliance Yes
- Country of Origin United States
(subject to change)
Alternate Products
-
EAGLE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$696.38
/ EACH
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$548.87
/ EACH