!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STORAGE BUILDING, 4 DRUM, COVERED, 66 GAL SPILL CAP, YELLOW, 57 1/2 X 72 X 57 1/2 IN, POLYETHYLENE

STORAGE BUILDING, 4 DRUM, COVERED, 66 GAL SPILL CAP, YELLOW, 57 1/2 X 72 X 57 1/2 IN, POLYETHYLENE

EAGLE

STORAGE BUILDING, 4 DRUM, COVERED, 66 GAL SPILL CAP, YELLOW, 57 1/2 X 72 X 57 1/2 IN, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE BUILDING, 4 DRUM, COVERED, 66 GAL SPILL CAP, YELLOW, 57 1/2 X 72 X 57 1/2 IN, POLYETHYLENE

STORAGE BUILDING, 4 DRUM, COVERED, 66 GAL SPILL CAP, YELLOW, 57 1/2 X 72 X 57 1/2 IN, POLYETHYLENE

EAGLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,303.35 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1649
  • Mfr. Model # 1649
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Product Details

This covered yellow high-density polyethylene outdoor storage building measures 57 1/2 length x 72 width x 57 1/2 inches height and has room for four drums. It has a 66-gallon spill capacity and an 8,000-pound load capacity. This unit features door louvres, removable grating, and hooks on the roof for moving it when it's empty. The door can accommodate a pallet up to 48 x 48 inches.

Technical Specs

  • ItemCovered Drum Spill Containment Hut
  • Length57 1/2 in
  • Product TypeSpill Containment Building
  • Spill Capacity66 gal
  • Width57 1/2 in
  • Height 72 in
  • Load Capacity 8,000 lb
  • Product Weight 250 lb
  • Standards EPA 40 CFR 264.175, SPCC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list