!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4 DRUM IN-LINE WITH DRAIN, 5,000 LB LOAD CAPACITY, 75 GAL CAPACITY, 25 IN L, 97 IN W, 9 IN H

4 DRUM IN-LINE WITH DRAIN, 5,000 LB LOAD CAPACITY, 75 GAL CAPACITY, 25 IN L, 97 IN W, 9 IN H

JUSTRITE

4 DRUM IN-LINE WITH DRAIN, 5,000 LB LOAD CAPACITY, 75 GAL CAPACITY, 25 IN L, 97 IN W, 9 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4 DRUM IN-LINE WITH DRAIN, 5,000 LB LOAD CAPACITY, 75 GAL CAPACITY, 25 IN L, 97 IN W, 9 IN H

4 DRUM IN-LINE WITH DRAIN, 5,000 LB LOAD CAPACITY, 75 GAL CAPACITY, 25 IN L, 97 IN W, 9 IN H

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,657.35 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT28632
  • Mfr. Model # 28632
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Product Details

This 4 drum in-line with drain has a 5,000-pound load capacity, 75-gallon spill capacity. Along with meeting the standards for EPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, SPCC, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)2(iii), it includes wide forklift pockets. It measures 25 inch length x 97 inch width x 9 inch height.

Technical Specs

  • Item4 Drum In-line with Drain
  • IncludesWide Forklift Pockets
  • Load Capacity5,000 lb
  • StandardsEPA 40 CFR 264.175, NFPA 1 The Uniform Fire Code 60.3.2.10, International Fire Code 2704.2.3, Spill Prevention, Control and Countermeasures (SPCC) Compliant, NFPA 30 9.13.1 and OSHA 29 CFR 1910.106(e)(2)(iii)
  • Height 9 in
  • Length 25 in
  • Spill Capacity 75 gal
  • Width 97 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list