!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL PALLET, 4 DRUM, UNCOVERED, 132 GAL SPILL CAP, BLACK, 51 X 52 1/2 X 13 3/4 IN, POLYETHYLENE

SPILL PALLET, 4 DRUM, UNCOVERED, 132 GAL SPILL CAP, BLACK, 51 X 52 1/2 X 13 3/4 IN, POLYETHYLENE

EAGLE

SPILL PALLET, 4 DRUM, UNCOVERED, 132 GAL SPILL CAP, BLACK, 51 X 52 1/2 X 13 3/4 IN, POLYETHYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL PALLET, 4 DRUM, UNCOVERED, 132 GAL SPILL CAP, BLACK, 51 X 52 1/2 X 13 3/4 IN, POLYETHYLENE

SPILL PALLET, 4 DRUM, UNCOVERED, 132 GAL SPILL CAP, BLACK, 51 X 52 1/2 X 13 3/4 IN, POLYETHYLENE

EAGLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,118.38 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1640BND
  • Mfr. Model # 1640BND
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 104.0 lbs

Product Details

Made of black high-density polyethylene, this four-drum uncovered spill pallet measures 51 length x 52 1/2 width x 13 3/4 inches height and has a removable grating. It is durable and chemical-resistant, has a spill capacity of 132 gallons, and can hold up to 8,000 pounds.

Technical Specs

  • ItemDrum Spill Containment Pallet
  • Length51 in
  • Spill Capacity132 gal
  • Width52 1/2 in
  • Height 13 3/4 in
  • Product Type Spill Pallet
  • Standards EPA 40 CFR 264.175, SPCC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list