SPILL KIT, 80 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES, YELLOW 
				SPILL KIT, 80 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES, YELLOW 
				
				
					
					SPILLTECH 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
				
						
						
							
							
									
										
										
											
									
								
								
									
	
	
	
	
		
	
	
		
	
	
	
		  
		 
	
	
									
									360°
								 
							
						
						
						
						
						
						
												
					  
				 		
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This SPKO series spill kit is yellow. It has a 95-gallon container capacity. Along with meeting the standards for 29 CFR, 33 CFR, 40 CFR, and 49 CFR, this spill kit includes 18 small absorbent socks, 150 absorbent pads, gloves, 3 one-pound Plug N Dike epoxy putty, four disposal bags/ties, 6 large absorbent socks, 6 tamper proof seals, 7 absorbent pillow, and more, emergency response handbook/instructions, epoxy putty, 150 pads. It is designed for use with SPKO Series.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Spill Kit  
						
					
				
					
						
							Fluids Absorbed Oil-Only  
						
					
				
					
						
							Container Type Drum  
						
					
				
					
						
							Container Colour Yellow  
						
					
				
					
						
							Lockable No  
						
					
				
					
						
							Product Weight 113 lb  
						
					
				
					
						
							Static Dissipative No  
						
					
				
					
						
							For Use With Mfr. Model Number SPKO Series  
						
					
				
					
						
							Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)  
						
					
				
					
						
							Fluids Absorbed - Pillows Oil-Only  
						
					
				
					
						
							Pad Length 19 in  
						
					
				
					
						
							Pillow Length 18 in  
						
					
				
					
						
							Sock Diameter 3 in  
						
					
				
					
						
							Includes (12) Small Absorbent Socks, (150) Absorbent Pads, (2) Pair of Gloves, (3) 1 lb. Plug and Dike Epoxy Putty, (4) Disposal Bags and Ties, (6) Large Absorbent Socks, (6) Tamper Proof Seals, (7) Absorbent Pillows, Emergency Guide Book, Overpack, Safety Goggles  
						
					
				
			 
			
			
				
					
						
							Product Type  Spill Kit  
						
					
				
					
						
							Volume Absorbed Per Kit  80 gal  
						
					
				
					
						
							Container Capacity  95 gal  
						
					
				
					
						
							Empty or Filled  Filled  
						
					
				
					
						
							UN Rating  1H2/X295/S  
						
					
				
					
						
							Includes Mounting Fasteners  No  
						
					
				
					
						
							UV Resistant  Yes  
						
					
				
					
						
							Series  SPKO  
						
					
				
					
						
							Fluids Absorbed - Pads  Oil-Only  
						
					
				
					
						
							Fluids Absorbed - Socks  Oil-Only  
						
					
				
					
						
							Pad Width  15 in  
						
					
				
					
						
							Pillow Width  18 in  
						
					
				
					
						
							Sock Length  48 in, 96 in  
						
					
				
				
                    Country of Origin  United States
                                (subject to change)