SPILL KIT, 80 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES, YELLOW
SPILL KIT, 80 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES, YELLOW
SPILLTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This SPKHZ series spill kit is yellow. It has a 95-gallon container capacity. Along with meeting the standards for 29 CFR, 40 CFR, 49 CFR, this spill kit includes 16 small absorbent socks, 150 absorbent pads, gloves, 3 one-pound Plug N Dike epoxy putty, four disposal bags/ties, 6 large absorbent socks, 6 tamper proof seals, 7 absorbent pillow, and more, emergency response handbook/instructions, epoxy putty, 150 pads. It is designed for use with SPKHZ Series.
Technical Specs
Item Spill Kit
Fluids Absorbed Biohazard Liquids
Container Type Drum
Container Colour Yellow
Lockable No
Product Weight 113 lb
Static Dissipative No
For Use With Mfr. Model Number SPKHZ Series
Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Fluids Absorbed - Pillows Biohazard Liquids
Pad Length 19 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (12) Small Absorbent Socks, (150) Absorbent Pads, (2) Pair of Gloves, (3) 1 lb. Plug and Dike Epoxy Putty, (4) Disposal Bags and Ties, (6) Large Absorbent Socks, (6) Tamper Proof Seals, (7) Absorbent Pillows, Emergency Guide Book, Overpack, Safety Goggles
Product Type Spill Kit
Volume Absorbed Per Kit 80 gal
Container Capacity 95 gal
Empty or Filled Filled
UN Rating 1H2/X295/S
Includes Mounting Fasteners No
UV Resistant Yes
Series SPKHZ
Fluids Absorbed - Pads Biohazard Liquids
Fluids Absorbed - Socks Biohazard Liquids
Pad Width 15 in
Pillow Width 18 in
Sock Length 48 in, 96 in
Country of Origin United States
(subject to change)