SPILL KIT, 52 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/2 PAIRS OF GOGGLES, YELLOW
SPILL KIT, 52 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/2 PAIRS OF GOGGLES, YELLOW
SPILLTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This SPKU series spill kit is yellow. It has a 55-gallon container capacity. Along with meeting the standards for 29 CFR 1910.120(j)1, 29 CFR 1910.1450(e), 40 CFR 263.30(a), this spill kit includes 10 absorbent socks, 100 absorbent pads, gloves, two pairs of goggles, four disposal bags and ties, 5 absorbent pillows, 6 tamper proof seals, emergency guide book, yellow drum, emergency response handbook/instructions, and 100 pads. It is designed for use with SPKU Series.
Technical Specs
Item Spill Kit
Fluids Absorbed Universal
Container Type Drum
Container Colour Yellow
Lockable No
Product Weight 55 lb
Static Dissipative No
For Use With Mfr. Model Number SPKU Series
Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a)
Fluids Absorbed - Pillows Universal
Pad Length 19 in
Pillow Length 18 in
Sock Diameter 3 in
Includes (10) Absorbent Socks, (100) Absorbent Pads, (2) Pair of Gloves, (2) Pair of Goggles, (4) Disposal Bags and Ties, (5) Absorbent Pillows, (6) Tamper Proof Seals, Emergency Guide Book, Yellow Drum
Product Type Spill Kit
Volume Absorbed Per Kit 52 gal
Container Capacity 55 gal
Empty or Filled Filled
UN Rating 1H2/X100/S, 1H2/Y100/S
Includes Mounting Fasteners No
UV Resistant Yes
Series SPKU
Fluids Absorbed - Pads Universal
Fluids Absorbed - Socks Universal
Pad Width 15 in
Pillow Width 18 in
Sock Length 48 in
Country of Origin United States
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$694.21
/ each