!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL KIT, 5 GAL ABSORBED PER KIT, PAIR OF NITRILE GLOVES/SAFETY GOGGLES, WHITE

SPILL KIT, 5 GAL ABSORBED PER KIT, PAIR OF NITRILE GLOVES/SAFETY GOGGLES, WHITE

SPILLTECH

SPILL KIT, 5 GAL ABSORBED PER KIT, PAIR OF NITRILE GLOVES/SAFETY GOGGLES, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL KIT, 5 GAL ABSORBED PER KIT, PAIR OF NITRILE GLOVES/SAFETY GOGGLES, WHITE

SPILL KIT, 5 GAL ABSORBED PER KIT, PAIR OF NITRILE GLOVES/SAFETY GOGGLES, WHITE

SPILLTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLESPKU5
  • Mfr. Model # SPKU-5
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 1000
  • Shipping Weight 8.9 lbs

Product Details

This SPKU series spill kit is white. It has a five-gallon container capacity. Along with meeting the standards for 29 CFR, 40 CFR, 49 CFR, this spill kit includes 10 15 x 19 inch absorbent pads, 2 18 x 30 inch disposal bags and ties, 2 3 inch x 4 foot absorbent socks, 5 white overpack bucket, 6 6 x 2 inch tamper proof seals, and more, and 10 pads. It is designed for use with SPKU Series.

Technical Specs

  • ItemSpill Kit
  • Fluids AbsorbedUniversal
  • Container TypeBucket
  • Container ColourWhite
  • LockableNo
  • Product Weight11 lb
  • Static DissipativeNo
  • For Use With Mfr. Model NumberSPKU Series
  • Standards29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
  • Fluids Absorbed - PillowsUniversal
  • Pad Length19 in
  • Sock Diameter3 in
  • Includes(10) 15 in x 19 in Absorbent Pads, (2) 18 in x 30 in Disposal Bags and Ties, (2) 3 in x 4 ft Absorbent Socks, (5) White Overpack Bucket, (6) 6 in x 2 in Tamper Proof Seals, 3 in x 5 in Vinyl Spill Kit Label, Pair of Nitrile Gloves, Safety Goggles
  • Product Type Spill Kit
  • Volume Absorbed Per Kit 5 gal
  • Container Capacity 5 gal
  • Empty or Filled Filled
  • UN Rating 1H2/Y1.5/30
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Series SPKU
  • Fluids Absorbed - Pads Universal
  • Fluids Absorbed - Socks Universal
  • Pad Width 15 in
  • Sock Length 48 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list