SPILL KIT, 44 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES, YELLOW 
				SPILL KIT, 44 GAL ABSORBED PER KIT, 2 PAIRS OF GLOVES/SAFETY GOGGLES, YELLOW 
				
				
					
					SPILLTECH 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This SPKO series spill kit is yellow. It has a 65-gallon container capacity. Along with meeting the standards for 29 CFR, 33 CFR, 40 CFR, and 49 CFR, this spill kit includes 10 absorbent socks, gloves, 3 disposal bags and ties, 40 absorbent pads, 6 absorbent pillows, 6 absorbent socks, 6 tamper proof seals, overpack, safety goggles, 40 pads. It is designed for use with SPKO Series.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Spill Kit  
						
					
				
					
						
							Fluids Absorbed Oil-Only  
						
					
				
					
						
							Container Type Drum  
						
					
				
					
						
							Container Colour Yellow  
						
					
				
					
						
							Lockable No  
						
					
				
					
						
							Product Weight 81 lb  
						
					
				
					
						
							Static Dissipative No  
						
					
				
					
						
							For Use With Mfr. Model Number SPKO Series  
						
					
				
					
						
							Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)  
						
					
				
					
						
							Fluids Absorbed - Pillows Oil-Only  
						
					
				
					
						
							Pad Length 19 in  
						
					
				
					
						
							Pillow Length 18 in  
						
					
				
					
						
							Sock Diameter 3 in  
						
					
				
					
						
							Includes (10) Absorbent Socks, (2) Pair of Gloves, (3) Disposal Bags and Ties, (40) Absorbent Pads, (6) Absorbent Pillows, (6) Absorbent Socks, (6) Tamper Proof Seals, Overpack, Safety Goggles  
						
					
				
			 
			
			
				
					
						
							Product Type  Spill Kit  
						
					
				
					
						
							Volume Absorbed Per Kit  44 gal  
						
					
				
					
						
							Container Capacity  65 gal  
						
					
				
					
						
							Empty or Filled  Filled  
						
					
				
					
						
							UN Rating  1H2/X200/S  
						
					
				
					
						
							Includes Mounting Fasteners  No  
						
					
				
					
						
							UV Resistant  Yes  
						
					
				
					
						
							Series  SPKO  
						
					
				
					
						
							Fluids Absorbed - Pads  Oil-Only  
						
					
				
					
						
							Fluids Absorbed - Socks  Oil-Only  
						
					
				
					
						
							Pad Width  15 in  
						
					
				
					
						
							Pillow Width  18 in  
						
					
				
					
						
							Sock Length  48 in, 96 in  
						
					
				
				
                    Country of Origin  United States
                                (subject to change)