SPILL KIT, 5 GAL ABSORBED PER KIT, 10 ABSORBENT PADS/2 ABSORBENT SOCKS, WHITE
SPILL KIT, 5 GAL ABSORBED PER KIT, 10 ABSORBENT PADS/2 ABSORBENT SOCKS, WHITE
SPILLTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This SPKO series spill kit is white. It has a five-gallon container capacity. Along with meeting the standards for 29 CFR, 33 CFR, 40 CFR, and 49 CFR, this spill kit includes 10 absorbent pads, two absorbent socks, two disposal bags and ties, 6 tamper proof seals, pair of gloves, safety goggles, white overpack bucket, and 10 pads. It is designed for use with SPKO Series.
Technical Specs
Item Spill Kit
Fluids Absorbed Oil-Only
Container Type Drum
Container Colour White
Lockable No
Product Weight 11 lb
Static Dissipative No
For Use With Mfr. Model Number SPKO Series
Standards 29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 33 CFR 154.1047(c)(2), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Fluids Absorbed - Socks Oil-Only
Pad Width 15 in
Sock Length 48 in
Product Type Spill Kit
Volume Absorbed Per Kit 5 gal
Container Capacity 5 gal
Empty or Filled Filled
UN Rating 1H2/Y1.5/30
Includes Mounting Fasteners No
UV Resistant No
Series SPKO
Fluids Absorbed - Pads Oil-Only
Pad Length 19 in
Sock Diameter 3 in
Includes (10) Absorbent Pads, (2) Absorbent Socks, (2) Disposal Bags and Ties, (6) Tamper Proof Seals, Pair of Gloves, Safety Goggles, White Overpack Bucket
Country of Origin United States
(subject to change)